This product requires certification to purchase.

Strainer and Disposer in Brushed Nickel

Keeney

Strainer and Disposer in Brushed Nickel

  • Fast #
  • Part #KEEK5475DSBN
  • Item #4067742
  • Manufacturer Part #K5475DSBN
3.7 out of 5 Customer Rating
Brand image
Keeney

Strainer and Disposer in Brushed Nickel

  • Fast #
  • Part #KEEK5475DSBN
  • Item #4067742
  • Manufacturer Part #K5475DSBN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 468
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combo pack - strainer basket and disposal flange
  • For 3 1/2" sink openings
  • Fixed center post basket and disposable flange set
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6 in
Diameter:
2-3/4 in
Height:
6-13/100 in
Length:
10 in
Material:
Stainless Steel
UPC:
046224016014
Width:
10-1/2 in