This product requires certification to purchase.

Toilet Seat Hinge in White

Keeney

Toilet Seat Hinge in White

  • Fast #
  • Part #KEEPP23536
  • Item #4609943
  • Manufacturer Part #PP23536
5 out of 5 Customer Rating
Brand image
Keeney

Toilet Seat Hinge in White

  • Fast #
  • Part #KEEPP23536
  • Item #4609943
  • Manufacturer Part #PP23536
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Toilet seat hinge
  • Standard pattern
  • Includes all nuts, washers and screws
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2 in
GSA Approved:
No
Height:
10-14/25 in
IAPMO Listed:
No
Material:
Plastic
Toilet Seat Material:
Plastic
UPC:
046224235361
Width:
7-19/50 in