This product requires certification to purchase.

Trip Lever Trim Kit in Brushed Nickel

Keeney

Trip Lever Trim Kit in Brushed Nickel

  • Fast #
  • Part #KEEK826-69DSBN
  • Item #3627569
  • Manufacturer Part #K826-69DSBN
5 out of 5 Customer Rating
Brand image
Keeney

Trip Lever Trim Kit in Brushed Nickel

  • Fast #
  • Part #KEEK826-69DSBN
  • Item #3627569
  • Manufacturer Part #K826-69DSBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 660
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For 1 3/8" or 1 1/2" bath drain
  • Includes: triplever faceplate, strainer, conversion bushing, and faceplate converter
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Material:
Metal
Product Type:
Drain Trim Kit
UPC:
046224015321