2-1/4 x 6 in. Bathroom Sink Drain in Chrome
Tru-Drain™ 2-1/4 x 6 in. Bathroom Sink Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Keeney's TruDrain bathroom sink grid drain incorporates a Patent Pending design that improves drainage performance by up to 40%. 17 gauge tailpiece included. CUPC approved.
- Commercial Bathroom Sink Grid Drain With Overflow - Chrome
- Concave top that promotes water flow down the drain
- Puttyless washer, TPR basin washer
- Large wrench flats on nut for easy install
- Patent Pending design improves drainage performance by up to 40%
- Chrome Plated Finish
- Puttyless washer replaces plumbers putty or caulk and won't stain composite sinks
- Red Thermoplastic Elastomer (TPR) Basin Washer conforms better to fixture outlet vs rubber
- Heavy Duty Brass Locknut with large wrench flats eases installation
Documents
Specifications
- Collection:
- Tru-Drain™
- Color Finish Name:
- Chrome
- Grid Drain Material:
- Cast Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Diameter:
- 2-1/4
- Tailpiece Length:
- 6
- Tailpiece Style:
- Straight
- UPC:
- 046224055433