Universal Fit Decorative Tank Lever in Polished Chrome
Universal Fit Decorative Tank Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal fit
- Front, side or angle mount
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- Handle Type:
- Lever
- UPC:
- 046224024439
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in