This product requires certification to purchase.

Zinc Lift & Turn Drain in Polished Chrome

Keeney

Zinc Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #KEE62AW
  • Item #444756
  • Manufacturer Part #62AW
3.9 out of 5 Customer Rating
Brand image
Keeney

Zinc Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #KEE62AW
  • Item #444756
  • Manufacturer Part #62AW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 210
Discontinued

Product Details

Product Details

  • Complete bath drain kit.
  • Polished Chrome Zinc Trim
  • 1 1/2in Plastic Tube
  • Fits All Standard Size Tubs
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Zinc
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Trim Only:
Yes
UPC:
046224935148
WaterSense Labeled:
No
Width:
12