This product requires certification to purchase.

6 Ton Commercial Coil

International Comfort Products

6 Ton Commercial Coil

  • Fast #
  • Part #IFHX072L2AA0AUA
  • Item #10207872
  • Manufacturer Part #FHX072L2AA0AUA
3.2 out of 5 Customer Rating
Brand image
International Comfort Products

6 Ton Commercial Coil

  • Fast #
  • Part #IFHX072L2AA0AUA
  • Item #10207872
  • Manufacturer Part #FHX072L2AA0AUA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Phase:
Three Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
6 Ton
Tonnage:
6 Ton
Volts:
460V