This product requires certification to purchase.

300 psig Pressure Transmitter

Keller America

300 psig Pressure Transmitter

  • Fast #
  • Part #K04010040202040001
  • Item #4933547
  • Manufacturer Part #0401.00402.020400.01
5 out of 5 Customer Rating
Brand image
Keller America

300 psig Pressure Transmitter

  • Fast #
  • Part #K04010040202040001
  • Item #4933547
  • Manufacturer Part #0401.00402.020400.01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Great value in an accurate and stable transmitter
  • State of the art sensor and signal conditioning
  • Rugged and reliable
  • The Econoline is a general purpose pressure transmitter intended for almost any application involving aggressive media and where small size, weight and low cost are required
  • This proven design utilizes a media isolated piezo resistive silicon sensor, a design known to be highly reliable in thousands of applications round the globe
  • Combined with state of the art signal conditioning electronics the result is a robust transmitter that will provide trouble free service and accurate results
  • Din connector included
  • Loop powered 8 - 28 VDC
  • Requires Certification

Specifications

Application:
Pressure
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel, Fluorocarbon
Material Type:
316L
Pressure - Low:
0
Pressure - Maximum:
300 psi
Temperature Range:
-20 to 80 Deg F
Tool Type:
Transmitter
Volts:
28VDC