This product requires certification to purchase.

4.5V 0.25% Output 50 psi Pressure Transmitter

Keller America

4.5V 0.25% Output 50 psi Pressure Transmitter

  • Fast #
  • Part #K02090020202050113
  • Item #5079781
  • Manufacturer Part #0209.00202.020501.13
4.4 out of 5 Customer Rating
Brand image
Keller America

4.5V 0.25% Output 50 psi Pressure Transmitter

  • Fast #
  • Part #K02090020202050113
  • Item #5079781
  • Manufacturer Part #0209.00202.020501.13
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accurate and stable in a wide range of applications
  • Built in lightning protection
  • 2 year parts and labor warranty
  • The Value line by Keller America is a cost effective, high accuracy pressure transmitter, based on Keller's proven deisolated, peizoresistive sensor
  • Combined with this are Keller's state of the art digital signal conditioning electronics, resulting in exceptional accuracy over the compensated temperature range of -10 - 80° C
  • Custom cable lengths are available
  • Din connector plug included
  • Loop powered 8 - 28 VDC
  • Requires Certification

Specifications

Application:
Pressure
Cable Length (ft):
10 ft
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel, Fluorocarbon
Material Type:
316L, 316 SS
Pressure - Low:
4
Pressure - Maximum:
50 psi
Temperature Range:
-40 to 120 Deg F
Tool Type:
Transmitter
Volts:
28VDC