4.5V 0.5% Output 100 psi Pressure Transmitter
4.5V 0.5% Output 100 psi Pressure Transmitter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Great value in an accurate and stable transmitter
- State of the art sensor and signal conditioning
- Rugged and reliable
- The Econoline is a general purpose pressure transmitter intended for almost any application involving aggressive media and where small size, weight and low cost are required
- This proven design utilizes a media isolated piezo resistive silicon sensor, a design known to be highly reliable in thousands of applications round the globe
- Combined with state of the art signal conditioning electronics the result is a robust transmitter that will provide trouble free service and accurate results
- Din connector included
- Loop powered 8 - 28 VDC
- All transmitters listed include a mini-DIN type cable connector
Specifications
- Application:
- Pressure
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel, Fluorocarbon
- Material Type:
- 316L, 316 SS
- Pressure - Low:
- 0
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- -20 to 80 Deg F
- Tool Type:
- Transmitter
- Volts:
- 28VDC