4.5V 250 psi Pressure Transmitter
4.5V 250 psi Pressure Transmitter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accurate and stable in a wide range of applications
- Built in lightning protection
- 2 year parts and labor warranty
- The Value line by Keller America is a cost effective, high accuracy pressure transmitter, based on Keller's proven deisolated, peizoresistive sensor
- Combined with this are Keller's state of the art digital signal conditioning electronics, resulting in exceptional accuracy over the compensated temperature range of -10 - 80° C
- Custom cable lengths are available
- Din connector plug included
- Loop powered 8 - 28 VDC
Specifications
- Application:
- Pressure
- Cable Length (ft):
- 10 ft
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel, Fluorocarbon
- Material Type:
- 316L, 316 SS
- Pressure - Low:
- 8
- Pressure - Maximum:
- 250 psi
- Temperature Range:
- -40 to 120 Deg F
- Tool Type:
- Transmitter
- Volts:
- 28VDC