3000 lb. Pipe Lifter for 24 to 30 in. Ductile Iron Pipes and 18 to 24 in. Reinforced Concrete Pipes
3000 lb. Pipe Lifter for 24 to 30 in. Ductile Iron Pipes and 18 to 24 in. Reinforced Concrete Pipes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Uses gravity and scissor action to lift a wide range of pipe sizes
- Specifically designed and constructed for durability and ease of use, these pipe lifters will dramatically reduce your labor cost and save you valuable production time
- Double your production output versus the sling and chain methods with lifting clamps
- Move precast concrete, plastic and metal pipes safely, easily and quickly
- No hydraulics needed
- Tongs grip the pipe securely, allowing it to be transported in a horizontal position even when the pipe is not centered
- Pipe lifts are accepted by OSHA, CanOSHs, as well as virtually all other world wide standards
- Tongs are rubber lined to ensure a secure grip on the smooth surfaces
- OD range: 23.0" to 32.0"
- Fits: 24" and 30" PVC and Steel; or 24" to 30" DI or C900; 18", 21" and 24" ID RCP
Specifications
- Application:
- Ductile Iron Pipe, PVC Pipe, Steel Pipe, RPC Pipe
- Height:
- 42
- Length:
- 42
- Lift Capacity:
- 3000
- Material:
- Steel
- Weight:
- 530
- Width:
- 42