30 in. Hydrant Extension
30 in. Hydrant Extension
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-81 Fire Hydrant
- Length:
- 30 in
- Product Type:
- Extension Kit
- Size:
- 30 in
- Valve Size:
- 5-1/4 in