8 in. Flange x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
KS-RW Series 8 in. Flange x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in USA
- Open left direction
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G, ANSI A21.1
- ASTM:
- ASTM D-429
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Sediment, Sewage, Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- KS-RW Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- Yes
- ISO:
- ISO 9001, ISO 14001
- Length:
- 12-5/16 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer