This product requires certification to purchase.

2-1/2 in. Hose O-Ring

Kennedy Valve Mfg.

2-1/2 in. Hose O-Ring

  • Fast #
  • Part #K442788P
  • Item #3026950
  • Manufacturer Part #K-8145
4.2 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

2-1/2 in. Hose O-Ring

  • Fast #
  • Part #K442788P
  • Item #3026950
  • Manufacturer Part #K-8145
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 2-1/2 in hose
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2000
Brand Model Compatibility:
K81D Fire Hydrant, K81A Fire Hydrant
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Rubber
Material Type:
Buna-N
Product Type:
Hose Nozzle O-ring