4 in. Bronze Flanged Check Valve
4 in. Bronze Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Stainless steel hinge pin
- Working parts are removable through the top of the valve
- Bronze side plug or seal gland nut construction
- Bodies are made of high strength cast iron with reinforced flanges
- Made in USA
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM F-593C
- AWWA:
- AWWA C-508
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 11-1/2
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Bronze
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve