5-1/4 in. Drain Valve
5-1/4 in. Drain Valve
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM B-806
- Brand Model Compatibility:
- K81D Fire Hydrant, K81A Fire Hydrant
- Material:
- Bronze
- Product Type:
- Drain Valve
- Valve Size:
- 5-1/4 in