5-1/4 in. Guardian K81AM Monitor Hydrant 5-1/4 in. Seat Ring
5-1/4 in. Guardian K81AM Monitor Hydrant 5-1/4 in. Seat Ring
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM B-584
- Brand Model Compatibility:
- K81D Fire Hydrant, K81A Fire Hydrant
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Material:
- Bronze
- Product Type:
- Seat Ring