5-1/4 in. Guardian K81AM Monitor Hydrant Bolt and Nut
5-1/4 in. Guardian K81AM Monitor Hydrant Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM F-593C, ASTM F-594
- Brand Model Compatibility:
- K81D Fire Hydrant, K81A Fire Hydrant
- Material:
- Stainless Steel
- Product Type:
- Bolt, Nut