5-1/4 in. Guardian K81AM Monitor Hydrant NST 4-1/2 x 1-1/2 in. Cap
5-1/4 in. Guardian K81AM Monitor Hydrant NST 4-1/2 x 1-1/2 in. Cap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 5-1/4 in Guardian K81AM Monitor Hydrant
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 4-1/2 in x 1-1/2 in
- Material:
- Cast Iron
- Product Type:
- Cap