5-1/4 in. Guardian K81AM Monitor Hydrant NST x Threaded Cap
5-1/4 in. Guardian K81AM Monitor Hydrant NST x Threaded Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-126
- Brand Model Compatibility:
- K81D Fire Hydrant, K81A Fire Hydrant
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Cast Iron
- Product Type:
- Nozzle Cap