5-1/4 in. Guardian K81AM Monitor Hydrant Operating Stem Nut
5-1/4 in. Guardian K81AM Monitor Hydrant Operating Stem Nut
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1-1/2 in pentagon nut
Specifications
- ASTM:
- ASTM A-276
- Brand Model Compatibility:
- K81D Fire Hydrant, K81A Fire Hydrant
- Material:
- Bronze
- Product Type:
- Operating Stem Nut, Open Left