5-1/4 in. Guardian K81AM Monitor Hydrant Upper Stem
5-1/4 in. Guardian K81AM Monitor Hydrant Upper Stem
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- ASTM:
- ASTM A-108
- Brand Model Compatibility:
- K10B Fire Hydrant
- Material:
- Cold Rolled Steel
- Product Type:
- Upper Stem, Open Left