5-1/4 in. Hydrant Cap Gasket
5-1/4 in. Hydrant Cap Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- K10 Fire Hydrant, K11 Safety Top Fire Hydrant
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- Cover Plate Gasket
- Width:
- 5-1/4 in