5-1/4 x 18 in. Hydrant Extension
5-1/4 x 18 in. Hydrant Extension
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- K-81 Fire Hydrant
- Depth of Trench:
- 18 in
- Product Type:
- Hydrant Extension
- Size:
- 18 in
- Valve Size:
- 5-1/4 in