4 in. Ductile Iron Wafer Check Valve
806 Series 4 in. Ductile Iron Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Wafer check valves are industry-leading designs that offer built-in resilient seating performance for the installer
- Spring-loaded, the Kennedy wafer check valve can be installed easily in either the horizontal or vertical
- This valve is an absolute must for limited-space installs
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536 Grade 70-50-5, ASTM B-806
- Coating:
- Fusion Epoxy
- Collection:
- 806 Series
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 4-1/4 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- Aluminum Bronze
- Valve Size:
- 4 in
- Valve Type:
- Wafer Check Valve
- Width:
- 6-22/25 in