This product requires certification to purchase.

4 in. Mechanical Joint Resilient Wedge Open Left Post Indicator Valve (Less Accessories)

Kennedy Valve Mfg.

8071 4 in. Mechanical Joint Resilient Wedge Open Left Post Indicator Valve (Less Accessories)

Brand image
Kennedy Valve Mfg.

8071 4 in. Mechanical Joint Resilient Wedge Open Left Post Indicator Valve (Less Accessories)

  • Fast #
  • Part #K8071LAPOL
  • Item #1801226
  • Manufacturer Part #8071 4
5 out of 5 Customer Rating

X Points

$955.00
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Open left direction
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-429
AWWA:
AWWA C-509, AWWA C-550
Application:
Fire Protection
Coating:
Fusion Bonded Epoxy
Collection:
8071
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
ISO:
ISO 9001, ISO 14001
Length:
9-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Resilient Seated
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Weight:
86 lb



Customers Also Bought
1–6 of 18 items
Part #NF607RWSU
Item #7032491
5 out of 5 Customer Rating
Requires Certification
Part #NF607RWSB4
Item #7460665
4.1 out of 5 Customer Rating
Requires Certification
Part #NF607RWSLFP
Item #7052144
5 out of 5 Customer Rating
Requires Certification
Part #NPC58566LFJ
Item #10354344
3.9 out of 5 Customer Rating
Requires Certification
Part #A86B50301
Item #4516559
5 out of 5 Customer Rating
Requires Certification
Part #NF91813L
Item #187230
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing