This product requires certification to purchase.

8 in. Mechanical Joint Open Left Resilient Wedge Gate Valve (Less Accessories)

Kennedy Valve Mfg.

8571 8 in. Mechanical Joint Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K10108008571DBY
  • Item #4086920
  • Manufacturer Part #10108008571DBY
5 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

8571 8 in. Mechanical Joint Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K10108008571DBY
  • Item #4086920
  • Manufacturer Part #10108008571DBY
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open left direction
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-429
AWWA:
AWWA C-509, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
8571
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
ISO:
ISO 9001, ISO 14001
Length:
13-1/8 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Resilient Seated
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Weight:
206 lb