Guardian K-81A 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Guardian K-81A Guardian K-81A 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
Specifications
- ANSI:
- ANSI 21.50, ANSI 21.51, ANSI B16.1
- ASTM:
- ASTM A-276, ASTM B-584, ASTM A-126 Class B, ASTM A-536, ASTM D-2000, ASTM F-593C, ASTM F-594, ASTM A-108
- AWWA:
- AWWA C-502
- Collection:
- Guardian K-81A
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- GSA Approved:
- No
- Height:
- 33-1/2 in
- Material:
- Cast Iron, Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- UL Listed:
- UL 246
- Valve Size:
- 4-1/2 in