Red 4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
Guardian K81-D Red 4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
- Newly designed for easier maintenance
- For easier operation and maintenance
- Full 360° adjustment. New breaking ring on top for easy replacement and interchangeability on all K-81 models
- Bronze seating
- Prevents corrosion to the lower stem threads and prevents main valve distortion. Provides a positive stop against the elbow
- To protect exposed operating area from freezing rain and dirt
- For easy turning operation
- To protect operating threads from corrosion
- To seal between brass ferrule and stem
- Minimizes damage from traffic accident. New design makes repairs more efficient
Specifications
- ANSI:
- ANSI A21.50, ANSI A21.51
- ASTM:
- ASTM A-108, ASTM A-126 Class B, ASTM D-2000
- AWWA:
- AWWA C-502
- Collection:
- Guardian K81-D
- Color Finish Name:
- Red
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- Yes
- Height:
- 33-1/2 in
- Material:
- Cast Iron, Ductile Iron, Rubber, Steel
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in
- Weight:
- 460 lb