This product requires certification to purchase.

Red 4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

Kennedy Valve Mfg.

Guardian K81-D Red 4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81D514LAOLRNST
  • Item #3642203
  • Manufacturer Part #K81D514LAOLRNST
5 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

Guardian K81-D Red 4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81D514LAOLRNST
  • Item #3642203
  • Manufacturer Part #K81D514LAOLRNST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 21.50, ANSI B16.1
ASTM:
ASTM A-126, ASTM A-108, ASTM A-276, ASTM D-2000, ASTM F-593C, ASTM F-594, ASTM B-584
AWWA:
AWWA C-502
Collection:
Guardian K81-D
Color Finish Name:
Red
Depth of Trench:
4 ft 6 in
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
Yes
GSA Approved:
No
Height:
33-1/2 in
Material:
Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
UL 246
Valve Size:
5-1/4 in