K-12 and K-1211 Fire Hydrants Cover Plate Gasket
K-12 and K-1211 Fire Hydrants Cover Plate Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- K10 Fire Hydrant, K11 Safety Top Fire Hydrant
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Product Type:
- Cover Plate Gasket