K-81A Guardian Fire Hydrant NST 2-1/2 in. Nozzle
K-81A Guardian Fire Hydrant NST 2-1/2 in. Nozzle
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-108
- Brand Model Compatibility:
- K81D Fire Hydrant, K81A Fire Hydrant
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Material:
- Steel
- Product Type:
- Hose Nozzle