K-81D Guardian Fire Hydrant 2-1/2 in. O-ring
K-81D Guardian Fire Hydrant 2-1/2 in. O-ring
Package Quantity Info:
Each: 1Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- Brand Model Compatibility:
- K-81D Guardian Fire Hydrant
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Rubber
- Product Type:
- O-Ring