K-81D Guardian Fire Hydrant 4-1/2 in. O-ring
K-81D Guardian Fire Hydrant 4-1/2 in. O-ring
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 in - 4-1/2 in steamer
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- K81D Fire Hydrant, K81A Fire Hydrant
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- O-Ring