K-81D Guardian Fire Hydrant Head Set Screw
K-81D Guardian Fire Hydrant Head Set Screw
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-276
- Brand Model Compatibility:
- K-10 Safe Top Fire Hydrant, K-11 Safe Top Fire Hydrant
- Material:
- Stainless Steel
- Material Type:
- 410
- Product Type:
- Lock Nut Set Screw