K81-D Fire Hydrant Bottom Plate
K81-D Fire Hydrant Bottom Plate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Grade B
- Brand Model Compatibility:
- K81-D Guardian Fire Hydrant
- FM Approved:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Bottom Plate
- UL Listed:
- No