5 ft. x 5-1/4 in. Open Left Bury Hydrant in Yellow
K81D 5 ft. x 5-1/4 in. Open Left Bury Hydrant in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- K81D
- Depth of Trench:
- 5 ft
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Height:
- 33-1/2 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes