4 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve
KS-FW Series 4 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G, ANSI A21.1
- ASTM:
- ASTM A-126 Grade B, ASTM A-536 Grade 70-50-5, ASTM B-763, ASTM D-2000, ASTM F-593, ASTM F-594, ASTM F-594C
- AWWA:
- AWWA C-509
- Application:
- Waterworks
- Coating:
- Fusion Bonded Epoxy
- Collection:
- KS-FW Series
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 9-1/2 in
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- UL Listed:
- UL 262
- Valve Body Style:
- Open Right
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Stem:
- Rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water