16 in. Flanged Cast Iron and Ductile Iron Open Left Non-Rising Stem C515 Resilient Wedge Gate Valve with Wheel Handle
KS RW 7561 16 in. Flanged Cast Iron and Ductile Iron Open Left Non-Rising Stem C515 Resilient Wedge Gate Valve with Wheel Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open left direction
- Made in USA
Documents
Specifications
- ANSI:
- ANSI 150 FF, ANSI B16.10
- ASME:
- ASME B16.10
- ASTM:
- ASTM D-429
- AWWA:
- AWWA C-515
- Coating:
- Epoxy
- Collection:
- KS RW 7561
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 15-49/50 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Size:
- 16 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve