12 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel
KS-RW Series 12 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Open left direction
- Made in USA
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASME:
- ASME B16.10
- ASTM:
- ASTM D-429
- AWWA:
- AWWA C-515
- Application:
- Sediment, Sewage, Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- KS-RW Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- ISO:
- ISO 9001, ISO 14001
- Length:
- 14 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer