This product requires certification to purchase.

12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

Kennedy Valve Mfg.

KS-RW Series 12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K7571LA12OL
  • Item #2027365
  • Manufacturer Part #7571
4.2 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

KS-RW Series 12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K7571LA12OL
  • Item #2027365
  • Manufacturer Part #7571
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Open left direction
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61 Annex G, ANSI A21.1
ASTM:
ASTM D-429
AWWA:
AWWA C-515, AWWA C-550
Application:
Sediment, Sewage, Water
Coating:
Fusion Bonded Epoxy
Collection:
KS-RW Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
ISO:
ISO 9001, ISO 14001
Length:
16 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
12 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Sewer
Weight:
362 lb