This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve (Less Accessories)

Kennedy Valve Mfg.

KS-RW Series 4 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K7571LAPOR
  • Item #1600648
  • Manufacturer Part #7571
4.2 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

KS-RW Series 4 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K7571LAPOR
  • Item #1600648
  • Manufacturer Part #7571
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 30
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
9-1/2 in
Valve Size
4 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
KS-RW Series
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
Material
Ductile Iron
Valve Body Style
Open Right
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61 Annex G, ANSI A21.1
Application
Sediment, Sewage, Water
ASTM
ASTM A-126 Grade B, ASTM A-536 Grade 70-50-5, ASTM B-763, ASTM D-2000, ASTM F-593, ASTM F-594, ASTM F-594C
AWWA
AWWA C-515, AWWA C-550
FM Approved
Yes
NSF
NSF 372, NSF 61 Annex G
NSF Certified
Yes
UL Listed
UL 262
Waterworks Application
Sewer