6 in. Flange x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
KS-RW Series 6 in. Flange x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G, ANSI A21.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 70-50-5, ASTM B-763, ASTM D-2000, ASTM F-593, ASTM F-594, ASTM F-594C
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Sediment, Sewage, Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- KS-RW Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- Yes
- Length:
- 10-1/4
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer