6 in. Grooved Ductile Iron OS&Y Resilient Wedge Gate Valve
KS-RW Series 6 in. Grooved Ductile Iron OS&Y Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASTM:
- ASTM A-126 Class B, ASTM A-276 Type 304, ASTM A-307 Class B, ASTM A-536 Grade 70-50-5, ASTM B-16, ASTM B-36, ASTM B-584, ASTM B-62, ASTM D-2000, ASTM F-467
- AWWA:
- AWWA C-515
- Application:
- Waterworks
- Coating:
- Fusion Bonded Epoxy
- Collection:
- KS-RW Series
- Ductile Iron Pipe Type:
- Ductile Iron Grooved Pipe
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Length:
- 10-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 103 lb