This product requires certification to purchase.

8 in. Flanged x Grooved Ductile Iron OS&Y Resilient Wedge Gate Valve

Kennedy Valve Mfg.

KS-RW Series 8 in. Flanged x Grooved Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #K10308007092ABF
  • Item #4056023
  • Manufacturer Part #10308007092ABF
5 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

KS-RW Series 8 in. Flanged x Grooved Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #K10308007092ABF
  • Item #4056023
  • Manufacturer Part #10308007092ABF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G, ANSI B16.1
ASTM:
ASTM A-126 Class B, ASTM A-276 Type 304, ASTM A-307 Class B, ASTM A-536 Grade 70-50-5, ASTM B-16, ASTM B-36, ASTM B-584, ASTM B-62, ASTM D-2000, ASTM F-467
AWWA:
AWWA C-515
Application:
Waterworks
Coating:
Fusion Bonded Epoxy
Collection:
KS-RW Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
Yes
Length:
11-1/2 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
UL 262
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Size:
8 in
Valve Stem:
Rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water