8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

You last purchased this on
 
Kennedy Valve Mfg.

KS-RW Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

KS-RW Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K7571LAXOL
  • Item #1600658
  • Manufacturer Part #7571
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in USA
  • Open left direction
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61 Annex G, ANSI A21.1
ASTM:
ASTM D-429
AWWA:
AWWA C-515, AWWA C-550
Application:
Sediment, Sewage, Water
Coating:
Fusion Bonded Epoxy
Collection:
KS-RW Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
ISO:
ISO 9001, ISO 14001
Length:
13-1/8 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Sewer
Weight:
173 lb