This product requires certification to purchase.

8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Kennedy Valve Mfg.

KS-RW Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #K7950LAXOL
  • Item #1600639
  • Manufacturer Part #7950
4.2 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

KS-RW Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #K7950LAXOL
  • Item #1600639
  • Manufacturer Part #7950
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 2 in -12 in C515 RSGV shall conform to the latest version of AWWA standard C-515 covering resilient seated gate valves for water supply service
  • The valves shall have a ductile iron body, and bonnet
  • The wedge shall be completely encapsulated with EPDM rubber
  • The sealing rubber shall be permanently bonded to the wedge to meet ASTM tests for rubber metal bond ASTM D-249
  • Valves shall be supplied with O-ring seals at all joints (no gaskets are used in the valve design)
  • The valves shall be either non-rising or rising stem, opening by turning (left or right) and provided with 2” square operating nut or a handwheel with the “open” and an arrow cast in the metal to indicate the direction to open
  • All stems shall operate with bronze stem nuts independent of stem (in NRS valves)
  • NRS stems shall have (2) O-rings located above thrust collar and (1) O-ring below
  • All stem O-rings shall be replaceable with valve fully opened and subjected to full pressure
  • The NRS stems shall also have (2) low torque thrust bearings located above and below stem collar to reduce friction during operation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
13-1/4 in
Pressure - Maximum
500 psi
Valve Size
8 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
KS-RW Series
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Resilient Seated
Valve Disc Material
Ductile Iron
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-G
ASTM
ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-584 C-83600, ASTM F-593-304
AWWA
AWWA C-515
FM Approved
Yes
ISO
ISO 14001, ISO 45001, ISO 9001
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
UL 262
Waterworks Application
Water