40W 1-Light 13 in. Wall Sconce in Black
Dale 40W 1-Light 13 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Outdoor light's wall mount: The outdoor light with a powder-coated galvanized finish and a wide barn-style shade creates the perfect vintage industrial rustic accent for your modern-day cottage exterior
- Warm lighting profile: This wall light creates fantastic area-filling down lighting; requires one 60-watt maximum bulb or LED/Edison bulb equivalent
- Dimensions: This ?outdoor wall light is 13 inch in height and 14 inch in width with a 16-inch extension
- Easy installation: Easy-to-read, step-by-step guide provides clear instructions for setting up your new light fixture
- Transforming homes and lifestyles: Rewriting the rules, challenging the status quo, and reimagining a new model of home decor that brings together the perfect balance of form, function, and inspiration under one company, one roof, one kenroy home
Specifications
- Collection:
- Dale
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 16
- Dimmable:
- Yes
- Height:
- 13
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Rustic, Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Wall Sconce Type:
- Lantern
- Watts:
- 40
- Width:
- 14