This product requires certification to purchase.

Corded Radio Headphone

Kenwood

Corded Radio Headphone

  • Fast #
  • Part #KKHS31
  • Item #4632111
  • Manufacturer Part #KHS-31
3.5 out of 5 Customer Rating
Brand image
Kenwood

Corded Radio Headphone

  • Fast #
  • Part #KKHS31
  • Item #4632111
  • Manufacturer Part #KHS-31
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for Portable Radio
  • Earpieces can be worn on either ear
  • C ring can be reshaped to fit your ear size
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
NX-240VP/340UP
Color Finish Name:
Black
Corded Cordless:
Corded
Material:
Plastic, Metal
Tool Type:
Headphone
UPC:
019048199072
Weight:
0.4 lb
Wireless Communication:
Radio